Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 2 Flutes
Mfr # VTSFT-TC5017
Zoro # G3930549
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tap Thread Size #6-40
- Tap Style Spiral Flute
- Tap Thread Type UNF
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5017
- Zoro # G3930549
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2" |
Tap Thread Size | #6-40 |
Shank Dia. | 1/8" |
Tap Dimension Type | Inch |
Thread Length | 3/8" |
Tap Size | #6 |
Square Size | 0.1080 in |
65% Thread Drill Size | #32 |
Shank Length | 1 3/32 in |
55% Thread Drill Size | #31 |
Thread Size | #6-40 |
75% Thread Drill Size | #33 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 2 in, HSS-E, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #33, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Pad, Anti Vibration (5C022)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766701)
- SUPERCUT 92-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (419801)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Length of Cut: 0.0360" (990508)
- WIDIA Spiral Flute Tap, M8-1.25, Bottoming, 2 Flutes, Metric (VTSFT-TC5556)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (VTSFT5017)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2953100)
- Widia Spiral Flute 2-Flute Taps