Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming 2 Flutes
Mfr # GT825044
Zoro # G7670260
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 90.00mm
- Tap Thread Size M8-1.25
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT825044
- Zoro # G7670260
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 90.00mm |
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.08mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D5 |
Thread Length | 15.00mm |
Tap Size | M8 |
75% Thread Drill Size | H |
65% Thread Drill Size | I |
Tap Length Standard | DIN |
Square Size | 5.99mm |
Thread Size | M8x1.25 |
Shank Length | 46.90 mm |
55% Thread Drill Size | 7.10 mm |
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90.00 mm, HSS-E, TiN+CrC/C, Thread Length 15.00 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/4" Drive 1-7/16" 12 Point SAE (CMMT47781)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH12Z)
- HOMAK Homak HT06806005 5 Piece Pliers Set (HT06806005)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 14Inch to 34Inch, VACO (25963)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- WIDIA Spiral Flute Tap, M10-1.50, Bottoming, 2 Flutes, Metric (VTSFT-TC5558)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- Widia Spiral Flute 2-Flute Taps