Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 2 Flutes
Mfr # GT825041
Zoro # G7670175
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Overall Length 80.00mm
- Tap Style Spiral Flute
- Tap Thread Type UNF
- Tap Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT825041
- Zoro # G7670175
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Overall Length | 80.00mm |
Tap Size | M6 |
Shank Dia. | 6.48mm |
Tap Dimension Type | Metric |
Thread Length | 12.00mm |
Shank Length | 42.90 mm |
65% Thread Drill Size | 13/64 in |
Tap Length Standard | DIN |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00 mm |
Thread Size | M6x1 |
Square Size | 4.80mm |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80.00 mm, HSS-E, TiN+CrC/C, Thread Length 12.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Threading Dies, 1"-2" BSPT, PK4 (R04256381R)
- PROTO Socket Rail, 3/8 " Dr, 17 " (J2573)
- AMERICAN FORGE & FOUNDRY 4-7/8" Drive, 4-7/8" 8 Points (18519)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431278)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- WIDIA Spiral Flute Tap Plug, 2 Flutes (GT725021)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, 2 Flutes, UNJC (VTSFT-TC5154)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1645014203)
- Widia Taps