Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 2 Flutes
Mfr # GT825026
Zoro # G7670035
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Overall Length 3-15/16"
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT825026
- Zoro # G7670035
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 3-15/16" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
Pitch Diameter Limit | H5 |
Tap Size | 3/8" |
Square Size | 0.2840 in |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 5/16 in |
55% Thread Drill Size | 8.40 mm |
Tap Length Standard | DIN |
Shank Length | 2 1/32 in |
65% Thread Drill Size | P |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, HSS-E, TiN+CrC/C, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK3 (63502205270)
- TEKTON Mini Bent Long Nose Pliers (PMN11301)
- BOSCH Clay Spade, Spline, 16in.L, PK3 (HS1822B3)
- DEWALT Cordless Nailer Kit, 15-1/4" L, 4" W (DCN890P2)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- OSG Spiral Flute Tap, Plug, 2 (1407008)
- Widia Spiral Flute 2-Flute Taps