Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming 2 Flutes
Mfr # GT825013
Zoro # G7669965
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Overall Length 2-3/16"
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT825013
- Zoro # G7669965
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2-3/16" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 23/64" |
Tap Size | #6 |
Tap Length Standard | DIN |
Shank Length | 1 1/4 in |
75% Thread Drill Size | #36 |
65% Thread Drill Size | #34 |
Thread Size | #6-32 |
55% Thread Drill Size | #32 |
Square Size | 0.1080 in |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 3/16 in, HSS-E, TiN+CrC/C, Thread Length 5/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Torx Screwdriver T15 Round (401M37)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 5/16x6 in. (68675)
- WESTWARD 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YR59)
- TEKTON 11/32 Inch Combination Wrench (18254)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (VTSFT5011)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- WIDIA Spiral Flute Tap, M5-0.50, 3 Flutes, Metric Fine (VTSFT6547)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- Widia Spiral Flute 2-Flute Taps