Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 2 Flutes
Mfr # GT825012
Zoro # G7669840
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/16"
- Tap Thread Size #5-40
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # GT825012
- Zoro # G7669840
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2-3/16" |
Tap Thread Size | #5-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 19/64" |
Tap Size | #5 |
65% Thread Drill Size | #37 |
Square Size | 0.1080 in |
Shank Length | 1 5/16 in |
Thread Size | #5-40 |
55% Thread Drill Size | #36 |
Tap Length Standard | DIN |
75% Thread Drill Size | #39 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 2 3/16 in, HSS-E, TiN+CrC/C, Thread Length 1/4 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Latches screw-on holes covered Style A (K0047.1420602)
- WESTWARD 15pc. HSS 118 Degrees Drill Bit Set (401J91)
- TEKTON 1/4 Inch Drive Hex, Torx, Phillips, Slotted, Square Bit Socket Set 44-Piece (SHB90302)
- GUARD DOG SECURITY Backpack, Backpack, Black, Nylon (BP-GDPBP2000-BK)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- WIDIA Spiral Flute Tap, M10-1.50, Bottoming, 2 Flutes, Metric (VTSFT-TC5558)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottoming, 2 Flutes, UNF (2955600)
- Widia Taps