Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming 2 Flutes
Mfr # GT825011
Zoro # G7669877
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Overall Length 2-3/16"
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT825011
- Zoro # G7669877
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 2-3/16" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 19/64" |
Pitch Diameter Limit | H2 |
Tap Size | #4 |
55% Thread Drill Size | 3/32 in |
Shank Length | 1 1/4 in |
Square Size | 0.1080 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 2.20 mm |
65% Thread Drill Size | 2.30 mm |
Thread Size | #4-40 |
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 2 3/16 in, HSS-E, TiN+CrC/C, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Extension 3/8" Dr, 8 in L, 1 Pieces, Satin (05003592001)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330160)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27500)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 26 AWG (HW-UW-26SM)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16071)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (19938)
- WIDIA Spiral Flute Tap, Bottoming, 3 (19627)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT905133)
- WIDIA Spiral Flute Tap Modified Bottoming, 3 Flutes (5357084)
- WIDIA Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Nitride/Oxide (GT945012)
- OSG Spiral Flute Tap, 1/2"-20, Plug, UNF, 3 Flutes, TiCN (1432408)
- Widia Spiral Flute 3-Flute Taps