Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming 2 Flutes
Mfr # GT805005
Zoro # G7651850
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Overall Length 90.00mm
- Tap Style Spiral Flute
- Tap Thread Type Metric Fine
- Shank Dia. 8.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT805005
- Zoro # G7651850
- Country of Origin Germany
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Overall Length | 90.00mm |
Shank Dia. | 8.00mm |
Tap Dimension Type | Metric |
Thread Length | 14.00mm |
Tap Size | M8 |
Shank Length | 55.00 mm |
75% Thread Drill Size | H |
Square Size | 6.20mm |
65% Thread Drill Size | I |
Drill Bit Size | 6.70mm |
55% Thread Drill Size | 7.10 mm |
Thread Size | M8x1.25 |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90.00 mm, HSS-E-PM, DLC, Thread Length 14.00 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (81631D2B72375)
- MITUTOYO Digimatic Indicator, Battery (543-793B-10)
- GEDORE Flat Double Box End Wrench, 12x13mm (4 12X13)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (01055HC)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap, M8-1.25, Bottoming, 2 Flutes, Metric (VTSFT-TC5556)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- Widia Spiral Flute 2-Flute Taps