Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 2 Flutes
Mfr # GT805001
Zoro # G7651799
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Overall Length 56.00mm
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
- Shank Dia. 3.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT805001
- Zoro # G7651799
- Country of Origin Germany
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Overall Length | 56.00mm |
Shank Dia. | 3.50mm |
Tap Dimension Type | Metric |
Thread Length | 6.00mm |
Tap Size | M3 |
Shank Length | 38.00 mm |
Drill Bit Size | 2.50mm |
75% Thread Drill Size | 2.50 mm |
Square Size | 2.70mm |
65% Thread Drill Size | #38 |
Thread Size | M3x0.5 |
55% Thread Drill Size | #37 |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56.00 mm, HSS-E-PM, DLC, Thread Length 6.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 3/4In x 17In (NKLB12)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #36 (47770)
- SEE ALL INDUSTRIES Inspection Mirror, Standard, 12" Mirror (SUC-12C)
- PROTO Locking Mini C-Clamp Pliers 6-8/11" (J265XL)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825026)
- WIDIA Spiral Flute Tap, M10-1.50, Bottoming, 2 Flutes, Metric (VTSFT-TC5558)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825025)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5163)
- Widia Taps