Shop All Spiral Flute 4-Flute Taps
Widia
Spiral Flute Tap Plug, 4 Flutes
Mfr # 16051
Zoro # G0533924
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Overall Length 4-1/4"
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 16051
- Zoro # G0533924
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Overall Length | 4-1/4" |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Thread Length | 1-7/32" |
Square Size | 0.4420 in |
65% Thread Drill Size | 16.90 mm |
75% Thread Drill Size | 16.50 mm |
55% Thread Drill Size | 17.20 mm |
Shank Length | 3 in |
Thread Size | 3/4"-10 |
Size | 3/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Thread Length 1 7/32 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/16" Cobalt 143 Deg. Jobber Length Drill Bit (38AV96)
- WESTWARD 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (10E876)
- ZORO SELECT Handle Magnet, Steel, 50 lb, 2Lx3/4Wx2H (7213)
- MILWAUKEE TOOL B Taper Adapter (48-66-6503)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5101)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (GT325005)
- WIDIA Spiral Flute Tap Taper, 4 Flutes (VTSFT8007)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 4 (VTSFT-TC5111)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT5100)
- OSG Spiral Flute Tap, Bottoming, 4 (1432908)
- Widia Spiral Flute 4-Flute Taps