Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Plug, 3
Mfr # GT925044
Zoro # G7673788
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-15/16"
- Tap Thread Size 3/8"-16
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Shank Dia. 0.381"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT925044
- Zoro # G7673788
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-15/16" |
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Thread Length | 39/64" |
Pitch Diameter Limit | H3 |
Tap Size | 3/8" |
Shank Length | 1 9/32 in |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 5/16 in |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Square Size | 0.2840 in |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, HSS-E-PM, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/32in dia, 1/32in Cut L (36900511)
- WESTWARD 9.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU5)
- MAKITA Impact XPS Square 2" Socket Adapte, 3 pcs (E-01600)
- IDEAL Conduit Bender Handle, 1In.D, 44In.L (74-020)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725013)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5084)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364544)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (19938)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT-TC5416)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5173)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2928000)
- Widia Spiral Flute 3-Flute Taps