Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Plug, 3
Mfr # GT905044
Zoro # G7800521
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Overall Length 2-61/64"
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT905044
- Zoro # G7800521
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 2-61/64" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 19/32" |
55% Thread Drill Size | 8.40 mm |
65% Thread Drill Size | P |
75% Thread Drill Size | 5/16 in |
Square Size | 0.2840 in |
Thread Size | 3/8"-16 |
Shank Length | 1 9/32 in |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, HSS-E-PM, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Piece Hook & Pick Set (3121D)
- TRUE TEMPER MAUL REPLCMNT HNDL 36"" (2002900)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- URREA 3/8" female drive to 1/2" male socket adapter (5253)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT9013)
- WIDIA Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Nitride/Oxide (GT945012)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5365597)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT9014)
- WIDIA Spiral Flute Tap, 9/16"-18, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5167)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT9011)
- WESTWARD Spiral Flute Tap, Bottoming, 3 (5TWR3)
- Widia Spiral Flute 3-Flute Taps