Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Plug, 3
Mfr # GT205010
Zoro # G7036705
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tap Thread Size #10-24
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT205010
- Zoro # G7036705
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-3/8" |
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 15/32" |
Square Size | 0.1500 in |
Thread Size | #10-24 |
Shank Length | 1 7/32 in |
75% Thread Drill Size | #25 |
55% Thread Drill Size | #21 |
65% Thread Drill Size | #23 |
Size | #10 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, HSS-E-PM, CrC/C, Thread Length 7/16 in, 75 Percent Thread Drill Size #25, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 5/32 (49710)
- WESTWARD Socket Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (53YV70)
- CMT Dovetail Router Bit, HW, 1/2 in (818.130.11)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364506)
- WIDIA Spiral Flute Tap, Bottoming, 3 (GT325004)
- WIDIA Spiral Flute Tap, Bottoming, 3 (16024)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (GT025005)
- WIDIA Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Nitride/Oxide (GT945012)
- WIDIA Spiral Flute Tap, Plug, 3 (GT905044)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (366142)
- Widia Taps