Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Plug, 3 Flutes
Mfr # VTSFT-TC6508
Zoro # G3931851
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Overall Length 2-3/16"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC6508
- Zoro # G3931851
- Country of Origin Italy
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Overall Length | 2-3/16" |
Shank Dia. | 1/8" |
Tap Dimension Type | Inch |
Thread Length | 3/16" |
Tap Size | M3 |
65% Thread Drill Size | #38 |
55% Thread Drill Size | #37 |
Shank Length | 37.00 mm |
Square Size | 2.70mm |
Thread Size | M3x0.5 |
75% Thread Drill Size | 2.50 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56.00 mm, High Speed Steel, Black Oxide, Thread Length 5.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx Screwdriver Set With Flag H, 7 pcs (37090)
- CST/BERGER Magnet Locator, 42-3/4 In L, (6) AA Batt (19-200SC)
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit (PCCK615L4)
- VULCAN Hammer Curved Claw Wood 16Oz (JL20136)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6012)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (GT025004)
- WIDIA Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, Oxide (5364687)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364506)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT9766)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT9011)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11544)
- Widia Taps