Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Plug 3 Flutes
Mfr # GT925112
Zoro # G7671338
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Overall Length 2-15/16"
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT925112
- Zoro # G7671338
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 2-15/16" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Thread Length | 39/64" |
Pitch Diameter Limit | H3 |
Tap Size | 3/8" |
55% Thread Drill Size | 8.40 mm |
Thread Size | 3/8"-16 |
Shank Length | 1 9/32 in |
65% Thread Drill Size | P |
75% Thread Drill Size | 5/16 in |
Square Size | 0.2840 in |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, HSS-E, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-11' 0)
- MAYHEW $PRY BAR 5/8" X 16 LADY FOOT 426 (MY40152)
- INGERSOLL-RAND Chisel Scaler, 1-17/32 In. Stroke, 8.0 CFM (180PG-CS)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364624)
- WIDIA Spiral Flute Tap, #12-24, Bottoming, UNC, 3 Flutes, Uncoated (16016)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (19938)
- WIDIA Spiral Flute Tap, Plug, 3 (GT925141)
- WIDIA Spiral Flute Tap, Plug, 3 (16069)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5513)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430108)
- Widia Taps