Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Plug, 3 Flutes
Mfr # GT905028
Zoro # G7671986
original price:
$26.45
7% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 2-33/64"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT905028
- Zoro # G7671986
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-33/64" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Thread Length | 7/16" |
Pitch Diameter Limit | H3 |
Tap Size | 1/4" |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Shank Length | 1 7/32 in |
Thread Size | 1/4"-20 |
Square Size | 0.1890 in |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E-PM, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2482E)
- BESSEY 20 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (SQ-20)
- SUNEX Pencil Pencil Air Die Grinder Kit, 1/8" Collet, 54,000 rpm (SX245K)
- GERBER Folding Knife, 8 in Overall L (31-003730)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT905133)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5081)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT-TC5061)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725013)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (GT025004)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5173)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6015)
- Widia Spiral Flute 3-Flute Taps