Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Plug, 3 Flutes
Mfr # 19931
Zoro # G3701406
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Overall Length 60.00mm
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Shank Dia. 5.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19931
- Zoro # G3701406
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Overall Length | 60.00mm |
Shank Dia. | 5.00mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Thread Length | 13.00mm |
55% Thread Drill Size | 4.40 mm |
75% Thread Drill Size | 4.20 mm |
65% Thread Drill Size | 4.30 mm |
Thread Size | M5x0.8 |
Size | M5 |
Pitch Diameter Limit | D7 |
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.00 mm, High Speed Steel, TiN, Thread Length 5/8 in, 75 Percent Thread Drill Size 4.20 mm, Thread Limit H6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (217001)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 250 mm, Bore D2= 22 mm, Without Grip (K0160.0250X22)
- MOODY TOOL Open End Wrench, 3/16 in., 30 Deg, 3 in. L (76-1556)
- BONDHUS 1/4in Hex T-Handle 6in Length (15212)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT5537)
- WIDIA Spiral Flute Tap, Plug, 3 (GT925044)
- WIDIA Spiral Flute Tap, Plug, 3 (GT205010)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5173)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT9766)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5019)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P2051832-M5)
- Widia Taps