Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Plug, 3 Flutes
Mfr # 16071
Zoro # G3656405
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 74.00mm
- Tap Thread Size M10-1.50
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 16071
- Zoro # G3656405
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 74.00mm |
Tap Thread Size | M10-1.50 |
Shank Dia. | 9.70mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Thread Length | 18.65mm |
55% Thread Drill Size | 8.90 mm |
Shank Length | 1 11/16 in |
Thread Size | M10x1.5 |
75% Thread Drill Size | 8.50 mm |
Square Size | 0.2860 in |
65% Thread Drill Size | 11/32 in |
Size | M10 |
Pitch Diameter Limit | D10 |
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.68 mm, High Speed Steel, Bright (Uncoated), Thread Length 18.92 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, #11 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUY2)
- STEEL GRIP LINESMAN PLIER 7"" SG (2261923)
- WESTWARD Paint Scraper, 2-1/2", Tungsten Carbide (13A697)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in , Num. of pieces:4 (35-988)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (19938)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT-TC5416)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925003)
- WIDIA Spiral Flute Tap, Plug, 3 (GT925044)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT9014)
- WIDIA Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Nitride/Oxide (GT945012)
- OSG Spiral Flute Tap, Plug, 3 (1430808)
- Widia Spiral Flute 3-Flute Taps