Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Plug, 3 Flutes
Mfr # 16057
Zoro # G3614764
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 53.00mm
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 16057
- Zoro # G3614764
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 53.00mm |
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.10mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Thread Length | 10.00mm |
55% Thread Drill Size | 3.50 mm |
65% Thread Drill Size | 3.40 mm |
Square Size | 0.1310 in |
Shank Length | 1 3/8 in |
75% Thread Drill Size | 3.30 mm |
Thread Size | M4x0.7 |
Size | M4 |
Pitch Diameter Limit | D6 |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54.10 mm, High Speed Steel, Bright (Uncoated), Thread Length 9.53 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAW & MFG 334 Bi Hole Saw (3006060L)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD29/32)
- BETA Ring Wrench Set, 8 pcs. (000900162)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 6 Tools (2696-26, 48-11-1850)
- WIDIA Spiral Flute Tap, Bottoming, 3 (19627)
- WIDIA Spiral Flute Tap, 5/8"-18, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5171)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5019)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (19931)
- WIDIA Spiral Flute Tap, Plug 3 Flutes (GT925112)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364544)
- OSG Spiral Flute Tap, Bottoming, 3 (1301300608)
- Widia Spiral Flute 3-Flute Taps