Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Plug, 3 Flutes
Mfr # 16023
Zoro # G1749623
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32"
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 16023
- Zoro # G1749623
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-23/32" |
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
Size | 5/16 |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Shank Length | 1 19/32 in |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Thread Length 5/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (5089 M)
- DEWALT Impact Driver, 20V DC, 3,200 RPM (DCF840B)
- URREA Screwdriver Set, 6Pc R Phillips (9600AR)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925028)
- WIDIA Spiral Flute Tap, #12-24, Bottoming, UNC, 3 Flutes, Uncoated (16016)
- WIDIA Spiral Flute Tap, 3/8"-24, Plug, UNF, 3 Flutes, TiN (19643)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (VTSFT-TC6508)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5173)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16057)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB423)
- Widia Taps