Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Plug, 3
Mfr # 16009
Zoro # G1501141
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/8"
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 16009
- Zoro # G1501141
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/8" |
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Thread Length | 3/8" |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1310 in |
Shank Length | 1 3/8 in |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
Size | #8 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screwdriver Set, 5 pcs, Multicomponent (401K88)
- LANSKY SHARPENERS 18 Piece Small Lockback Knife Display (LKN045)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR24)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (19939)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5081)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16071)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925003)
- WIDIA Spiral Flute Tap, Plug, 3 (GT925141)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT-TC5061)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012008)
- Widia Spiral Flute 3-Flute Taps