Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Plug, 2
Mfr # GT725042
Zoro # G7670988
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M7-1.00
- Overall Length 90.00mm
- Tap Style Spiral Flute
- Tap Thread Type UNF
- Shank Dia. 8.08mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT725042
- Zoro # G7670988
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M7-1.00 |
Overall Length | 90.00mm |
Shank Dia. | 8.08mm |
Tap Dimension Type | Metric |
Thread Length | 15.00mm |
Tap Size | M7 |
Thread Size | M7x1 |
Tap Length Standard | DIN |
75% Thread Drill Size | 6.00 mm |
65% Thread Drill Size | C |
Shank Length | 46.90 mm |
55% Thread Drill Size | D |
Square Size | 5.99mm |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 90.00 mm, HSS-E, TiN+CrC/C, Thread Length 15.00 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (62 12 120)
- RIDGID Pad, Leveling (58027)
- DRILL AMERICA 3/32" Carbide Spade Drill Bit (DMO3/32SPADE)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/8-11", 2.5" dia. (SKTT-031)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825026)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1715801)
- Widia Spiral Flute 2-Flute Taps