Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Plug, 2
Mfr # GT725013
Zoro # G7670680
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Overall Length 2-3/16"
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT725013
- Zoro # G7670680
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2-3/16" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 23/64" |
Pitch Diameter Limit | H3 |
Tap Size | #6 |
Shank Length | 1 1/4 in |
75% Thread Drill Size | #36 |
55% Thread Drill Size | #32 |
Tap Length Standard | DIN |
65% Thread Drill Size | #34 |
Square Size | 0.1080 in |
Thread Size | #6-32 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 3/16 in, HSS-E, TiN+CrC/C, Thread Length 5/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 26mm x 1-1/4 In (50566)
- NUPLA Floor Scraper, Stiff, 12", Carbon Steel (6884837)
- ELKHART BRASS Folding Spanner Wrench, Cast Brass (F-464-B)
- PROTO Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr (J6202A)
- WIDIA Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN (GT905094)
- WIDIA Spiral Flute Tap, Plug, 3 (16063)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5531)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT9013)
- WIDIA Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Nitride/Oxide (GT945012)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT5537)
- WIDIA Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (5364451)
- Widia Taps