Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Plug, 2
Mfr # GT205061
Zoro # G7105235
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 49.00mm
- Tap Thread Size M3-0.50
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT205061
- Zoro # G7105235
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 49.00mm |
Tap Thread Size | M3-0.50 |
Tap Size | M3 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Thread Length | 16.00mm |
75% Thread Drill Size | 2.50 mm |
65% Thread Drill Size | #38 |
Square Size | 2.74mm |
55% Thread Drill Size | #37 |
Thread Size | M3x0.5 |
Shank Length | 1 3/16 in |
Size | M3 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.28 mm, HSS-E-PM, CrC/C, Thread Length 16.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Wire Cutter Pliers, Spring Loaded 4.5" Soft Wire Cutter 6pk (55550)
- MILWAUKEE TOOL 7/8 in. SAE Ratcheting Combination Wrench (45-96-9228)
- GEDORE Combination Wrench, 9/16" (1 B 9/16AF)
- CROWN TOOLS Cabinet Scraper Gooseneck (20186)
- WIDIA Spiral Flute Tap, M10-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5559)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, 2 Flutes, UNJC (VTSFT-TC5154)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- WIDIA Spiral Flute Tap Plug, 2 Flutes (GT725021)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- Widia Spiral Flute 2-Flute Taps