Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Plug 2 Flutes
Mfr # GT905133
Zoro # G7671231
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46.10mm
- Tap Thread Size M2.5-0.45
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Shank Dia. 3.58mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT905133
- Zoro # G7671231
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 46.10mm |
Tap Thread Size | M2.5-0.45 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Thread Length | 12.70mm |
Tap Size | M2.5 |
Thread Size | M2.5x0.45 |
55% Thread Drill Size | #44 |
Shank Length | 30.00 mm |
Square Size | 2.74mm |
75% Thread Drill Size | #46 |
65% Thread Drill Size | 2.10 mm |
Pitch Diameter Limit | D3 |
Description
Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 46.10 mm, HSS-E-PM, Black Oxide, Thread Length 12.70 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Nitro Belt Tool 20K RPM (NF1)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- MITUTOYO Holtest, Type II, 0.5" to 0.65" (368-864)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C32597)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5081)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT9766)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357054)
- WIDIA Spiral Flute Tap, Bottoming, 3 (19627)
- WIDIA Spiral Flute Tap, Plug, 3 (GT205045)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364506)
- OSG Spiral Flute Tap, Bottoming, 3 (1755101)
- Widia Spiral Flute 3-Flute Taps