Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Plug 2 Flutes
Mfr # GT725045
Zoro # G7671006
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.25
- Overall Length 100.00mm
- Tap Style Spiral Flute
- Tap Thread Type UNC
- Shank Dia. 9.68mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT725045
- Zoro # G7671006
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M10-1.25 |
Overall Length | 100.00mm |
Shank Dia. | 9.68mm |
Tap Dimension Type | Metric |
Thread Length | 18.00mm |
Square Size | 7.21mm |
Tap Length Standard | DIN |
55% Thread Drill Size | 9.10 mm |
Shank Length | 54.60 mm |
75% Thread Drill Size | 11/32 in |
65% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.25 |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M10x1.25, Metric Fine, Overall Length 100.00 mm, HSS-E, TiN+CrC/C, Thread Length 18.00 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN617-6-M12-AKN-NI Indexing Plunger (617-6-M12X1.5-AKN-NI)
- RIDGID Saw Blade for Steel and Stainless Steel Pipes (66413)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507508)
- REPAR Lathe Chip Shield, 14-3/8 in. H (TC-2-S)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003408)
- Widia Spiral Flute 2-Flute Taps