Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Plug 2 Flutes
Mfr # GT725025
Zoro # G7800278
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-15/16"
- Tap Thread Size 3/8"-16
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT725025
- Zoro # G7800278
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 3-15/16" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 5/16 in |
Tap Length Standard | DIN |
Thread Size | 3/8"-16 |
Shank Length | 2 1/32 in |
65% Thread Drill Size | P |
Square Size | 0.2840 in |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, HSS-E, TiN+CrC/C, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Multi-Bit Driver Set, 2-Piece (#1 - #2, 3/16 - 1/4 in. ) (DRV82001)
- DOTCO Rivet Shaver 29K 000025 Ctr Adjust (14CFS60-98)
- TITAN PRY BAR 5-1/2" MINI (TL11505)
- PINPOINT H307 Drawer Slide Socket (PI651254)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5163)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725011)
- WIDIA Spiral Flute Tap, #10-24, Bottoming, 2 Flutes, UNJC (VTSFT-TC5143)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- Widia Taps