Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Plug 2 Flutes
Mfr # GT725023
Zoro # G9682970
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Overall Length 3-35/64"
- Tap Style Spiral Flute
- Tap Thread Type UNC
- Tap Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # GT725023
- Zoro # G9682970
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Overall Length | 3-35/64" |
Tap Size | 5/16" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Thread Length | 19/32" |
Thread Size | 5/16"-24 |
55% Thread Drill Size | 9/32 in |
Square Size | 0.2360 in |
Shank Length | 1 27/32 in |
75% Thread Drill Size | I |
65% Thread Drill Size | J |
Tap Length Standard | DIN |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 17/32 in, HSS-E, TiN+CrC/C, Thread Length 9/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pins and Clip Set, PK5 (34790)
- AIRCAT 3/8" High Torque Ratchet (805-HT)
- WRIGHT TOOL 3/4 in Drive, 34mm 12 pt Metric Socket, 12 Points (61-34MM)
- MAYHEW Pilot Punch, Black, 3/8 in Tip, 1/2 x 6 in (25009)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825025)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5163)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- Widia Spiral Flute 2-Flute Taps