Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Plug 2 Flutes
Mfr # 16053
Zoro # G3692613
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 49.00mm
- Tap Thread Size M3-0.50
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Size M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 16053
- Zoro # G3692613
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 49.00mm |
Tap Thread Size | M3-0.50 |
Tap Size | M3 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Thread Length | 8.00mm |
65% Thread Drill Size | #38 |
55% Thread Drill Size | #37 |
75% Thread Drill Size | 2.50 mm |
Thread Size | M3x0.5 |
Square Size | 0.1100 in |
Shank Length | 1 5/8 in |
Size | M3 |
Pitch Diameter Limit | D3 |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.28 mm, High Speed Steel, Bright (Uncoated), Thread Length 7.95 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Impact Socket Set, SAE, 10 pcs (4YP59)
- HHIP ER-40 1/4" Spring Collet (3900-5273)
- VULCAN Rail Socket Clip 1/2In Dr 17In (MT6579262-1/2)
- BETA Set 7 of Evox Screwdrivers (012031007)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725011)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- Widia Taps