Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Plug, 2
Mfr # 16007
Zoro # G0404451
original price:
$13.65
20% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Overall Length 2"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 16007
- Zoro # G0404451
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2" |
Tap Size | #6 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 3/8" |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
Shank Length | 1 9/32 in |
55% Thread Drill Size | #32 |
65% Thread Drill Size | #34 |
Square Size | 0.1100 in |
Size | #6 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 21/64 (44421)
- PROTO 1/2" Drive Deep Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54101)
- MILWAUKEE TOOL 60 Ft. Fish Stick Combo Kit (48-22-4156)
- HYDRO HANDLE 3/16 Inch Electroplated Diamond Bit 8 mm Shank (HH316BIT)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (VTSFT5011)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- OSG Spiral Flute Tap, Bottoming, 2 (1412501)
- Widia Taps