Shop All Spiral Flute 4-Flute Taps
Widia
Spiral Flute Tap, Modified Bottoming, 4
Mfr # GT305105
Zoro # G6906051
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Overall Length 110.00mm
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT305105
- Zoro # G6906051
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16-2.00 |
Overall Length | 110.00mm |
Shank Dia. | 12.00mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Thread Length | 20.00mm |
Square Size | 9.00mm |
Drill Bit Size | 0.5512 in |
Shank Length | 59.00 mm |
55% Thread Drill Size | 14.50 mm |
65% Thread Drill Size | 9/16 in |
Thread Size | M16x2 |
75% Thread Drill Size | 14.00 mm |
Size | M16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110.00 mm, HSS-E-PM, TiCN, Thread Length 20.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 1/4in TPI 28 PLUG HAND TAP (HT-2500-28-P-I)
- IRWIN IRWIN VISE-GRIP 24R Locking Clamp With Regular Tips; 2 4 in. to 605 mm. (VSG-24R)
- ZORO SELECT 11/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101719B)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305087)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT5100)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (GT325005)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (VTSFT-TC6543)
- WIDIA Spiral Flute Tap Taper, 4 Flutes (VTSFT8007)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 4 (VTSFT-TC5111)
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1753808)
- Widia Taps