Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 5357084
Zoro # G6615594
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M7-1.00
- Overall Length 69.20mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 8.0770mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5357084
- Zoro # G6615594
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M7-1.00 |
Overall Length | 69.20mm |
Shank Dia. | 8.0770mm |
Tap Dimension Type | Metric |
Tap Size | M7 |
Thread Length | 17.50mm |
Shank Length | 29.80 mm |
55% Thread Drill Size | D |
75% Thread Drill Size | 6.00 mm |
65% Thread Drill Size | C |
Square Size | 5.99mm |
Thread Size | M7x1 |
Size | M7 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 69.20 mm, HSS-E, Black Oxide, Thread Length 17.50 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- MILWAUKEE TOOL FASTBACK Camo Spring Assisted Folding Knife (48-22-1535)
- BETA 1/2" Drive Impact Socket, Metric, 12 pcs (007200912)
- ALLWAY 2-1/2" F-Series Wood Scraper, Soft Grip, 4-Edge (F4)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT5080)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364610)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5052)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT-TC5061)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT9766)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5081)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302001601)
- Widia Taps