Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 5364610
Zoro # G6897721
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-5/32"
- Tap Thread Size 7/16"-20
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5364610
- Zoro # G6897721
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-5/32" |
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Thread Length | 15/32" |
Size | 7/16 |
Thread Size | 7/16"-20 |
55% Thread Drill Size | 10.20 mm |
Shank Length | 1 21/32 in |
Square Size | 0.2390 in |
75% Thread Drill Size | 9.95 mm |
65% Thread Drill Size | 10.00 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNC, Overall Length 3 5/32 in, HSS-E, Black Oxide, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hand Saw, 26 In. L, Wood Handle, 1 pc. (20-065)
- TR INDUSTRIAL Carbon Brushes for TR-100 and TR-300 Demolition Hammers (TR90264)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EHS50072)
- PROTO 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 31/32 in L (J5242)
- WIDIA Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN (GT905094)
- WIDIA Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (5364451)
- WIDIA Spiral Flute Tap, Plug, 3 (16009)
- WIDIA Spiral Flute Tap, 9/16"-18, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5167)
- WIDIA Spiral Flute Tap, 5/16"-18, Semi-Bottoming, UNF, 3 Flutes, Oxide (VTSFT5053)
- WIDIA Spiral Flute Tap, Plug, 3 (16061)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1733401)
- Widia Taps