Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 5364506
Zoro # G6598492
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-23/32"
- Tap Thread Size 5/6"-18
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 5364506
- Zoro # G6598492
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-23/32" |
Tap Thread Size | 5/6"-18 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 15/32" |
Thread Size | 5/16"-18 |
Shank Length | 1 1/4 in |
Square Size | 0.2360 in |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Size | 5/16 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, HSS-E, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 23/32 (53646)
- HHIP MT2 Inside To MT3 Outside Drill Sleeve (3900-1842)
- MAKINEX Tile Smasher Head Complete - Hilti V2 (TSHC-HS-US-V2)
- WIDIA Spiral Flute Tap, 5/16"-18, Semi-Bottoming, UNF, 3 Flutes, Oxide (VTSFT5053)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5531)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (GT945005)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357106)
- WIDIA Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Nitride/Oxide (GT945012)
- WIDIA Spiral Flute Tap, Bottoming, 3 (GT325004)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2928000)
- Widia Taps