Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 5357054
Zoro # G6592238
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Overall Length 115.00mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 5357054
- Zoro # G6592238
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Overall Length | 115.00mm |
Shank Dia. | 4mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Thread Length | 5mm |
75% Thread Drill Size | 3.30 mm |
Shank Length | 30.20 mm |
Thread Size | M4x0.7 |
Square Size | 3.28mm |
65% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
Size | M4 |
Pitch Diameter Limit | D6 |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 53.80 mm, HSS-E, Black Oxide, Thread Length 9.70 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- GEARWRENCH 5 Piece 3/4" Drive Hex Bit Impact SAE Socket Set (84899)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 7/64x3/16x0.1562x2 (C41010)
- 3M Filter Bag Adapter, 1 in. dia. (20453)
- WIDIA Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (5364451)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5084)
- WIDIA Spiral Flute Tap, 5/16"-24, Plug, Metric Coarse, 3 Flutes (GT905039)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5018)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364544)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (19632)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510608)
- Widia Spiral Flute 3-Flute Taps