Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 5356763
Zoro # G3711276
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tap Thread Size #6-32
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5356763
- Zoro # G3711276
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2" |
Tap Thread Size | #6-32 |
Tap Size | #6 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 9/32" |
55% Thread Drill Size | #32 |
65% Thread Drill Size | #34 |
75% Thread Drill Size | #36 |
Square Size | 0.1080 in |
Shank Length | 1 3/32 in |
Thread Size | #6-32 |
Size | #6 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, HSS-E, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16889B)
- BON TOOL Bon 11-290 Brick Tongs, Round Tube (11-290)
- STARRETT Telescoping Gage (229E)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 2-1/2"L (61-122)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725016)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap, M5-0.50, 3 Flutes, Metric Fine (VTSFT6547)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- Widia Spiral Flute 2-Flute Taps