Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Modified Bottoming 2 Flutes
Mfr # GT305001
Zoro # G6778046
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4"
- Tap Thread Size #2-56
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT305001
- Zoro # G6778046
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 1-3/4" |
Tap Thread Size | #2-56 |
Tap Size | #2 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 7/16" |
65% Thread Drill Size | 1.80 mm |
Thread Size | #2-56 |
Square Size | 0.1080 in |
75% Thread Drill Size | 1.73 mm |
55% Thread Drill Size | #49 |
Shank Length | 1 5/32 in |
Size | #2 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, HSS-E-PM, CrC/C, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Hammer Tip Med, 1" (HSF-10M)
- STABILA Black Holster for Die-Cast Torpedo (30003)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 10m (13-1011MM)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- WIDIA Spiral Flute Tap, #10-24, Bottoming, 2 Flutes, UNJC (VTSFT-TC5143)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5163)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725011)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- Widia Spiral Flute 2-Flute Taps