Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap Modified Bottoming, 2 Flutes
Mfr # 5356734
Zoro # G7182463
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/8"
- Tap Thread Size #4-40
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5356734
- Zoro # G7182463
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 1-7/8" |
Tap Thread Size | #4-40 |
Tap Size | #4 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 15/64" |
Pitch Diameter Limit | H2 |
Size | #4 |
Square Size | 0.1080 in |
75% Thread Drill Size | 2.20 mm |
Thread Size | #4-40 |
65% Thread Drill Size | 2.30 mm |
55% Thread Drill Size | 3/32 in |
Shank Length | 15/16 in |
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, HSS-E, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/32" Split Point drill bit (DW1906)
- ZORO SELECT Air Drill, 1/4 in. (5LK1B1)
- DRILLCO 10-32, HSS TAPS SETS - 2000 (20A010FS)
- ASTRO PNEUMATIC Air Saber Saw, w/ 5 pcs. Blade Set (930)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, 2 Flutes, UNJC (VTSFT-TC5154)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- Widia Spiral Flute 2-Flute Taps