Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M8-1.25, Bottoming, 2 Flutes, Metric
Mfr # VTSFT-TC5556
Zoro # G3785684
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 69.10mm
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5556
- Zoro # G3785684
- UPC # 4056544556578
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 69.10mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Shank Dia. | 8.0770mm |
Tap Dimension Type | Metric |
Thread Length | 17.50mm |
Thread Size | M8x1.25 |
Shank Length | 32.00 mm |
75% Thread Drill Size | H |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69.10 mm, High Speed Steel, Thread Length 17.50 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 18 to 24H (254840)
- HHIP 5 Piece Air Blow Gun Set (7600-0170)
- GYROS Carbon Steel Hex Rethreading Die, 5/8-11 TPI, 1 Piece (92-94011)
- KNIPEX 7-1/4" Knipex TwinForce High Leverage Diagonal Cutter, Plastic Grip (73 71 180)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725011)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954300)
- Widia Spiral Flute 2-Flute Taps