Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M8-1.00, 3 Flutes, Metric Fine
Mfr # VTSFT6551
Zoro # G3786929
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 90.00mm
- Tap Thread Size M8-1.00
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSFT6551
- Zoro # G3786929
- UPC # 4050839598588
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 90.00mm |
Tap Thread Size | M8-1.00 |
Tap Size | M8 |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Thread Length | 15.00mm |
Thread Size | M8x1 |
75% Thread Drill Size | 7.00 mm |
Pitch Diameter Limit | H2 |
Details
Item | Spiral Flute Tap |
Tap Style | Spiral Flute |
Tap Chamfer | Semi-Bottoming |
Tap Finish | TiCN |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Standards | DIN 374 |
Tap Thread Type | Metric Fine |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric Fine |
Thread Limit | 6H |
Class of Fit | 6H |
Thread Limit / Class of Fit | 6H / 6H |
Description
Tap, Thread Size M8x1, Metric Fine, Overall Length 90.00 mm, HSS-E, TiCN, Thread Length 15.00 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 18 GAÂ Finish Stapler (DWFP1838)
- WESTWARD 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (10E905)
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel (1792983)
- MASTER APPLIANCE Heat Shrink Attachment (40060)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- Widia Spiral Flute 2-Flute Taps