Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric
Mfr # VTSFT-TC5553
Zoro # G3795292
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60.50mm
- Tap Thread Size M6-1.00
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSFT-TC5553
- Zoro # G3795292
- UPC # 4056544556240
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 60.50mm |
Tap Thread Size | M6-1.00 |
Tap Size | M5 |
Shank Dia. | 4.9280mm |
Tap Dimension Type | Metric |
Thread Length | 12.70mm |
Thread Size | M5x0.8 |
Shank Length | 31.30 mm |
75% Thread Drill Size | 5.00 mm |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.50 mm, High Speed Steel, Thread Length 12.70 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 10 in Straight Jaw Locking Plier (71000)
- ONSRUD Routing End Mill, Up Spiral O, 3/8, 3/4, 3 (63-625)
- JOHNSON LEVEL & TOOL Rule, Aluminum, 12 In, 1/8, 1/16 In Grad (J112)
- ALLWAY 8-IN-1 Heavy Duty Multipurpose Putty Knife (BG1)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, 2 Flutes, UNJC (VTSFT-TC5154)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825026)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (VTSFT5017)
- WIDIA Spiral Flute Tap, M8-1.25, Bottoming, 2 Flutes, Metric (VTSFT-TC5556)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- Widia Spiral Flute 2-Flute Taps