Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric
Mfr # VTSFT-TC5554
Zoro # G3792991
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1
- Overall Length 63.50mm
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5554
- Zoro # G3792991
- UPC # 4056544556356
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M6-1 |
Overall Length | 63.50mm |
Tap Size | M6 |
Shank Dia. | 6.4770mm |
Tap Dimension Type | Metric |
Thread Length | 16.00mm |
Thread Size | M6x1 |
Shank Length | 30.70 mm |
75% Thread Drill Size | 5.00 mm |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.50 mm, High Speed Steel, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, TG100, 27/64 in. (04010-27/64)
- PROTO 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (J5778)
- MASTER APPLIANCE Shoulder Screw (SRW-321)
- LENOX Band Saw Blade, 18 ft. 10 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel (1792996)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- WIDIA Spiral Flute Tap, 3/8"-18, Bottoming, 2 Flutes, NPT (VTSFT8005)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- Widia Taps