Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, M52-5.00, Bottoming, Metric, 5 Flutes, TiN
Mfr # VTSFT-TC6571
Zoro # G7683328
product price: $1,045.99
/ea
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M52-5.00
- Tap Chamfer Bottoming
- Tap Thread Type Metric
- Number of Flutes 5
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC6571
- Zoro # G7683328
- Country of Origin Italy
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M52-5.00 |
Thread Length | 50.00mm |
Shank Dia. | 40.00mm |
Overall Length | 250.00mm |
Tap Dimension Type | Metric |
Tap Size | M52 |
Thread Size | M52x5 |
Shank Length | 115.00 mm |
Square Size | 32.00mm |
75% Thread Drill Size | 47.1 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M52x5, Metric, Overall Length 250.00 mm, High Speed Steel, TiN, Thread Length 50.00 mm, 75 Percent Thread Drill Size 47.1 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tap Index, Steel (12575)
- KRAFT TOOL Magnesium Bull Float, Square End, 36x8" (CC735-01)
- TEKTON Phillips x 8" Screwdriver #3 8 in. Round (26685)
- HUOT Drill Bit Case, Jobber Length, Steel (10500)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- SOWA HIGH PERFORMANCE TAPS M6 x 1mm Yellow Ring HSSE-V3 Spiral Flute Taps (123656)
- YMW TAPS Spiral Flute Tap, 5/16"-24, 4 Flutes (387516)
- REGAL CUTTING TOOLS 1/2-13 H3 3 Flt. Bottom Spiral Flute (008521AS)
- YMW TAPS Spiral Flute Tap, M9X1.25, 4 Flutes, Oxide (SS9.0N5NEX)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes (387010)
- Widia Taps