Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M5-0.50, 3 Flutes, Metric Fine
Mfr # VTSFT6547
Zoro # G3789449
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70.00mm
- Tap Thread Size M5-0.50
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSFT6547
- Zoro # G3789449
- UPC # 4050839597956
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 70.00mm |
Tap Thread Size | M5-0.50 |
Tap Size | M5 |
Shank Dia. | 3.50mm |
Tap Dimension Type | Metric |
Thread Length | 12.00mm |
Thread Size | M5x0.5 |
75% Thread Drill Size | #16 |
Pitch Diameter Limit | H2 |
Details
Item | Spiral Flute Tap |
Tap Chamfer | Semi-Bottoming |
Tap Style | Spiral Flute |
Tap Finish | Oxide |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Standards | ANSI |
Tap Thread Type | Metric Fine |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric Fine |
Class of Fit | 6H |
Thread Limit | 6H |
Thread Limit / Class of Fit | 6H / 6H |
Description
Tap, Thread Size M5x0.5, Metric Fine, Overall Length 70.00 mm, HSS-E, Black Oxide, Thread Length 12.00 mm, 75 Percent Thread Drill Size #16, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGGERHEAD TOOLS BIONIC WRENCH 6"" (BW6-01R-01)
- DREMEL Collet, 3/32in dia., 1in L, Aluminum (481)
- PRO-GRADE TOOLS Curve Jaw Lock Grip Pliers, 10" (15232)
- CUSTOM LEATHERCRAFT HOLDER TAPE LEATER (464)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825026)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- Widia Spiral Flute 2-Flute Taps