Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, M42-4.50, Bottoming, Metric, 5 Flutes, TiN
Mfr # VTSFT-TC6565
Zoro # G7683118
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M42-4.50
- Tap Chamfer Bottoming
- Tap Thread Type Metric
- Number of Flutes 5
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC6565
- Zoro # G7683118
- Country of Origin Italy
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M42-4.50 |
Shank Dia. | 32.00mm |
Thread Length | 40.00mm |
Overall Length | 200.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6H |
Tap Size | M42 |
Shank Length | 95.00 mm |
Square Size | 24.00mm |
65% Thread Drill Size | 38.20 mm |
75% Thread Drill Size | 37.62 mm |
Thread Size | M42x4.5 |
Description
Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 200.00 mm, High Speed Steel, TiN, Thread Length 40.00 mm, 75 Percent Thread Drill Size 37.62 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 18 in L 3 1/2 in Cap. Aluminum Straight Pipe Wrench (J818A)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (5CPB)
- CLEVELAND Chucking Reamer, 3/32" Size, HSS, Spiral (C29350)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18T)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311801908)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, Oxide (SS010O6NEX)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (374919B)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes (387551)
- SOWA HIGH PERFORMANCE TAPS M12 x 1.75mm Yellow Ring HSSE-V3 Spiral Flute Taps (123662)
- Widia Spiral Flute Taps