Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M4-0.70, Plug, 2 Flutes, Metric Coarse
Mfr # GT205062
Zoro # G6562281
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 2
- Tap Finish TiN+CrC/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # GT205062
- Zoro # G6562281
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Tap Dimension Type | Metric |
Overall Length | 53.00mm |
Tap Size | M4 |
Thread Length | 8.00mm |
Shank Dia. | 4.10mm |
65% Thread Drill Size | 3.40 mm |
Thread Size | M4x0.7 |
Square Size | 3.28mm |
75% Thread Drill Size | 3.30 mm |
Shank Length | 1 11/32 in |
55% Thread Drill Size | 3.50 mm |
Size | M4 |
Pitch Diameter Limit | D6 |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54.10 mm, HSS-E-PM, CrC/C, Thread Length 8.10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.399 In, Black (911139900)
- OSG 1/8" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1250)
- SUPERCUT 138-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (203981)
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Deep Depth, Black Oxide (J7334M)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725011)
- WIDIA Spiral Flute Tap, M5-0.50, 3 Flutes, Metric Fine (VTSFT6547)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- Widia Spiral Flute 2-Flute Taps