Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M36-4, 2 Flutes, Metric
Mfr # VTSFT6544
Zoro # G3790900
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M36-4
- Overall Length 200.00mm
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT6544
- Zoro # G3790900
- UPC # 4050839606238
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M36-4 |
Overall Length | 200.00mm |
Tap Size | M36 |
Shank Dia. | 28.00mm |
Tap Dimension Type | Metric |
Thread Length | 48.00mm |
Thread Size | M36x4 |
75% Thread Drill Size | 32.10 mm |
Pitch Diameter Limit | H3 |
Details
Item | Spiral Flute Tap |
Tap Chamfer | Semi-Bottoming |
Tap Style | Spiral Flute |
Tap Finish | Oxide |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Thread Type | Metric |
Standards | DIN-ANSI |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric |
Thread Limit | 6H |
Class of Fit | 6H |
Thread Limit / Class of Fit | 6H / 6H |
Description
Tap, Thread Size M36x4, Metric, Overall Length 200.00 mm, HSS-E, Black Oxide, Thread Length 48.00 mm, 75 Percent Thread Drill Size 32.10 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob (GI3/8-1.5-B--B3)
- ALLWAY 11" Single Ended Pry Bar Scraper (PB1)
- PALMGREN Manual Bench Surface Grinder (9682122)
- INA Tappet, Vt0244 (VT0244)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- WIDIA Spiral Flute Tap, M10-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5559)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, 2 Flutes, UNJC (VTSFT-TC5154)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (10900100)
- Widia Taps