Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M3.5-0.60, 2 Flutes, Metric
Mfr # 19899
Zoro # G3797410
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50.50mm
- Tap Thread Size M3.5-0.60
- Tap Style Spiral Flute
- Tap Thread Type Metric
- Tap Size M3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19899
- Zoro # G3797410
- UPC # 4021169288302
- Country of Origin Multiple
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 50.50mm |
Tap Thread Size | M3.5-0.60 |
Tap Size | M3.5 |
Shank Dia. | 0.1410mm |
Tap Dimension Type | Metric |
Thread Length | 9.70mm |
Thread Size | M3.5x0.6 |
75% Thread Drill Size | 2.90 mm |
Pitch Diameter Limit | D11 |
Description
Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 50.50 mm, High Speed Steel, Black Oxide, Thread Length 9.70 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D11, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Guard, Lower (388432-00)
- POWERBUILT 11Pc 1/2" Drive SAE Impact Deep Socket Set (647049)
- KEO 1/2 x 82 deg KEO CO SF Countersink (55416)
- CAMPBELL HAUSFELD Blow Gun Pistol Grip (MP514300AV)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305801108)
- Widia Spiral Flute 2-Flute Taps