Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN
Mfr # GT205113
Zoro # G7137286
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.50
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 5
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT205113
- Zoro # G7137286
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M30-3.50 |
Overall Length | 180.00mm |
Tap Size | M30 |
Thread Length | 35.00mm |
Shank Dia. | 22.00mm |
Tap Dimension Type | Metric |
65% Thread Drill Size | 27.04 mm |
Thread Size | M30x3.5 |
75% Thread Drill Size | 26.59 mm |
Shank Length | 89.00 mm |
Square Size | 17.91mm |
Size | M30 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M30x3.5, Metric, Overall Length 180.00 mm, HSS-E-PM, TiCN, Thread Length 35.00 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/16-20 UNF (MS16142-4S)
- RIDGID Cutter Wheel (74730)
- MAYHEW PRO Pin Punch, 6in L, 5/16in Tip, Steel, BO (21019)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- SOWA HIGH PERFORMANCE TAPS 1/4"-20 UNC Yellow Ring HSSE-V3 DIN Length ANSI Shank Spiral Flute Taps (124802)
- NACHI L6958 M16-2 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59631)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes (387470)
- REGAL CUTTING TOOLS M8 x 1.25 D5 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033056TC)
- SOWA HIGH PERFORMANCE TAPS M4 x 0.7mm Yellow Ring HSSE-V3 Spiral Flute Taps (123652)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- Widia Spiral Flute Taps