Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M3-0.50, Plug, 2 Flutes, UNC
Mfr # GT725037
Zoro # G7670875
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 2
- Tap Finish TiN+CrC/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT725037
- Zoro # G7670875
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Pitch Diameter Limit | D3 |
Thread Length | 8.00mm |
Shank Dia. | 3.58mm |
Overall Length | 56.00mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Square Size | 2.74mm |
Thread Size | M3x0.5 |
55% Thread Drill Size | #37 |
Tap Length Standard | DIN |
Shank Length | 33.60 mm |
75% Thread Drill Size | 2.50 mm |
65% Thread Drill Size | #38 |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56.00 mm, HSS-E, TiN+CrC/C, Thread Length 8.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GroundRodDriver, 7/8x10-1/4in, Sds-Max (332019)
- OSG Spiral Flute Tap, Bottoming, 3 (2985800)
- PFERD 4" Flat File - Smooth Cut (11003)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 33478 (33478)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725016)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5163)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- Widia Taps